Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

111B-501JJ

111B-501JJ

111B-501JJ SOLENOID VALVE ; 1/8" NPTF 24V DC 6 W 0.18 CV INLINE

Flow Control Valve; 1/8" NPTF Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Manual | Spring Return; 150 PSI; 0 To 140 Deg F

Part #

111B-501JJ

BDI #

21516658

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
Valve Type
Flow Control | Solenoid
Port Type
1/8" NPTF
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 140 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Flow Control Solenoid
Long Description
Flow Control Valve; 1/8" NPTF Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Manual | Spring Return; 150 PSI; 0 To 140 Deg F
Overall Length
3.504 Inch | 89 Millimeter
Overall Height
2.555 Inch | 64.9 Millimeter
Overall Width
1.118 Inch | 28.4 Millimeter