Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8291G410H0100FA

8291G410H0100FA

8291G410H0100FA SOLND VALVE ; 3/8"X5/16" 2NC SS 12.0/F

Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid - Pilot; 5070 PSI; 32 To 158 Deg F; Viton Seal; Stainless Steel

Part #

8291G410H0100FA

BDI #

20687392

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Pilot
Voltage
120/50-60 VAC
Media
Pneumatic
Maximum Pressure
5070 PSI
Operating Pressure Range
145 To 5070 PSI
Operating Temperature Range
32 To 158 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1.1 Cv Factor | 5/16" Orifice Size | Compressed Natural Gas Fluid | Explosionproof and Watertight RHII 1/2" Conduit With 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid - Pilot; 5070 PSI; 32 To 158 Deg F; Viton Seal; Stainless Steel
Overall Width
2.36 Inch | 59.944 Millimeter
Overall Length
3.12 Inch | 79.25 Millimeter
Overall Height
4.33 Inch | 109.982 Millimeter