Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9526

9526

9526 SOLENOID VALVE ; 3W 2P

Solenoid Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 10000 PSI

Part #

9526

BDI #

22181653

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPX FLOW TECHNOLOGY WWW.SPXFLOW.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.604
UNSPSC
40141605
EAN
0662536314299
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic
Maximum Pressure
10000 PSI
Operating Pressure Range
0 To 10000 PSI
Inch - Metric
Inch
Other Features
Remote Mounted | With Manual Override | For Single Acting Cylinder
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Manufacturer Item Number
9526
Weight / LBS
9.7
Long Description
Solenoid Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 10000 PSI