Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BG401.5-16SAE

BG401.5-16SAE

BG401.5-16SAE PRIORITY FLOW DIVIDER VLV

Check Valve; 16 MM SAE Port; 2 Port | 2 Way; 2 Position; Hydraulic; 3000 PSICast Iron

Part #

BG401.5-16SAE

BDI #

24318282

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
40141608
Valve Type
Check
Port Type
16 MM SAE
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Metric
Other Features
Precision Ground Heat Treated Spool | Large Metering Spool | Non-Adjustable
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Check
Manufacturer Item Number
BG401.5-16SAE
Weight / LBS
5
Long Description
Check Valve; 16 MM SAE Port; 2 Port | 2 Way; 2 Position; Hydraulic; 3000 PSICast Iron
Overall Width
1.88 Inch | 47.752 Millimeter
Overall Length
4.56 Inch | 115.824 Millimeter
Overall Height
4.54 Inch | 115.316 Millimeter