Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CBGB LHN

CBGB LHN

CBGB LHN ; 1.5/1 COUNTERBALANCE VALVE T-17A

Flow Control Valve; 3 Port | 2 Way; 1 Position; Pneumatic; Air Pilot | Spring Return; 4000 PSI; -50 To 200 Deg F; Buna-N Seal

Part #

CBGB LHN

BDI #

20223947

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - CA 1
Manufacturer Name
SUN HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
40141609
Valve Type
Flow Control
Port Type
Not Available
Number of Ports/Way
3 Port | 2 Way
Number of Positions
1 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
4000 PSI
Operating Pressure Range
1000 To 4000 PSI
Operating Temperature Range
-50 To 200 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Flow Control
Long Description
Flow Control Valve; 3 Port | 2 Way; 1 Position; Pneumatic; Air Pilot | Spring Return; 4000 PSI; -50 To 200 Deg F; Buna-N Seal