Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EF8210G089AC220/50

EF8210G089AC220/50

EF8210G089AC220/50 SOLENOID VALVE ; 1"X1" 2NC SS 16.1W

Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel

Part #

EF8210G089AC220/50

BDI #

20700528

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141600
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Weight / LBS
10.98
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Height
5.268 Inch | 133.807 Millimeter
Overall Length
4.185 Inch | 106.3 Millimeter
Overall Width
3.845 Inch | 97.663 Millimeter