Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EFCC-12-30-12

EFC12-30-12

EFC12-30-12 FLOW CONTROL VALVE ; 3 PORT 1-1/16-12 PORT

Flow Control Valve; 12 MM SAE Port; 3 Port | 3 Way; 2 Position; 12 VDC; Hydraulic; Adjustable Solenoid; 3000 PSIDuctile Iron

Part #

EFC12-30-12

BDI #

24629288

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.082
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
12 MM SAE
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Adjustable Solenoid
Voltage
12 VDC
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Ductile Iron
Inch - Metric
Metric
Other Features
0 To 30 GPM Flow Rate | Electronically Adjustable Proportional Pressure Compensated
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer Item Number
EFC12-30-12
Weight / LBS
8.5
Long Description
Flow Control Valve; 12 MM SAE Port; 3 Port | 3 Way; 2 Position; 12 VDC; Hydraulic; Adjustable Solenoid; 3000 PSIDuctile Iron
Overall Width
1.8 Inch | 45.72 Millimeter
Overall Height
4.69 Inch | 119.126 Millimeter
Overall Length
9.33 Inch | 236.982 Millimeter