Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G96300-0808

G96300-0808

8FL-8FLBV BALL VALVE

Ball Valve; 1/2" Flange Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 3000 PSI

Part #

G96300-0808

BDI #

1115873

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
UNSPSC
40141607
EAN
0770075394792
Valve Type
Ball
Port Type
1/2" Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Inch - Metric
Inch
Other Features
Block Style
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Ball
Manufacturer Item Number
8FL-8FLBV
Manufacturer Internal Number
731700215
Weight / LBS
1.85
Long Description
Ball Valve; 1/2" Flange Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 3000 PSI