Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HC8321G001DC125/DC

HC8321G001DC125/DC

HC8321G001DC125/DC SOLENOID VALVE ; 1/4"X9/32" 3NC BRASS 20.6W

Pilot Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 125 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass

Part #

HC8321G001DC125/DC

BDI #

20705642

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141600
Valve Type
Pilot | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
10 To 200 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Class H | Battery Charging Coil | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Pilot Solenoid
Long Description
Pilot Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 125 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Overall Length
3.12 Inch | 79.25 Millimeter
Overall Width
2.907 Inch | 73.838 Millimeter
Overall Height
3.858 Inch | 98 Millimeter