Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCH-5-1/2 NR. 6997

MCH-5-1/2 NR. 6997

MCH-5-1/2 NR. 6997 SOLENOID VALVE ; 24VDC G1/2 2-10 BAR 3700 L/MIN

Poppet Valve; 1/2" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

MCH-5-1/2 NR. 6997

BDI #

15013134

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
-5 To 40 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Poppet Solenoid
Weight / LBS
2.821
Long Description
Poppet Valve; 1/2" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
3.661 Inch | 93 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Overall Height
8.543 Inch | 217 Millimeter