Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SC8320G013AC120/60 110/50

SC8320G013AC120/60 110/50

SC8320G013AC120/60 110/50 VALVE UNIT ; 1/8 X 1/16 3NC BRASS 6.1/F AC

Solenoid Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass

Part #

SC8320G013AC120/60 110/50

BDI #

20712390

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Air - Light Oil - Water Fluid | Normally Closed | Class F | High Temperature | DIN Connection | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Weight / LBS
110/50
Long Description
Solenoid Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.09 Inch | 78.486 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Height
3.158 Inch | 80.213 Millimeter