Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SHV50C

SHV50C

SHV50C SHUTTLE VALVE ; 1/2" NPT 3000PSI

Check Valve; 1/2" FNPT Port; 3 Port | 2 Way; 2 Position; Hydraulic; 3000 PSICast Iron

Part #

SHV50C

BDI #

25197366

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
40141603
Valve Type
Check
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Hardened Steel Ball | Buna N O-Ring
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Check
Weight / LBS
1.25
Long Description
Check Valve; 1/2" FNPT Port; 3 Port | 2 Way; 2 Position; Hydraulic; 3000 PSICast Iron
Overall Height
1.91 Inch | 48.514 Millimeter
Overall Width
1.46 Inch | 37.084 Millimeter
Overall Length
3.87 Inch | 98.3 Millimeter