Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VHS50-N06B-BS-Z

VHS50-N06B-BS-Z

VHS50-N06B-BS-Z ; PRESSURE RELIEF 3 PORT VALVE

Relief Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum

Part #

VHS50-N06B-BS-Z

BDI #

25743488

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 3
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Valve Type
Relief
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Detent | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | With Locking Holes | White Body | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Relief
Long Description
Relief Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Overall Length
2.953 Inch | 75 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Overall Height
4.346 Inch | 110.4 Millimeter