Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX240FG

VX240FG

SMC VX240FG ; 气动元件/电磁阀

Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 30 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

SMC VX240FG

BDI #

17886804

PRICE
¥259.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.551
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
30 PSI
Operating Pressure Range
0 To 30 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.62 Cv Factor | 5MM Orifice Size | Air Fluid | Normally Open | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Poppet Solenoid
Weight / LBS
1.21254
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 30 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
3.661 Inch | 93 Millimeter
Overall Length
3.327 Inch | 84.5 Millimeter