Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXZ250JGXB

VXZ250JGXB

SMC VXZ250JGXB ; 阀/二通阀

Solenoid Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Stainless Steel

Part #

SMC VXZ250JGXB

BDI #

21586597

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
DIN Terminal With Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Long Description
Solenoid Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Stainless Steel
Overall Height
5.078 Inch | 128.98 Millimeter
Overall Width
2.791 Inch | 70.9 Millimeter
Overall Length
4.539 Inch | 115.3 Millimeter