Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

X3045102

X3045102

NORGREN X3045102

Flow Control Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Roller Lever | Spring Return; 145 PSI; 32 To 158 Deg F; NBR Seal; Zinc

Part #

X3045102

BDI #

702305

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Roller Lever | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
13 To 145 PSI
Operating Temperature Range
32 To 158 Deg F
Seal Type
NBR
Body Material
Zinc
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Flow Control
Weight / LBS
0.70548
Long Description
Flow Control Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Roller Lever | Spring Return; 145 PSI; 32 To 158 Deg F; NBR Seal; Zinc
Overall Length
4.823 Inch | 122.5 Millimeter
Overall Width
0.827 Inch | 21 Millimeter
Overall Height
2.323 Inch | 59 Millimeter