Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BLT1015-48IN

BLT1015-48IN

BLT1015-48IN CONVEYOR BELT ; W/POLYESTER PIN NON RETURNABLE

Modular Mat Top Belting; 1015; Solid Top; Modular Belting; 1" Pitch; 48" Modular Belting Width; Straight Running; Low Temperature; Polyester Pin Material

Part #

BLT1015-48IN

BDI #

23869994

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.116
UNSPSC
24101715
EAN
0782935205063
Modular Belting Size
1015
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Belt Molded In Blue
Category - BDI
Flat Top Modular Belting
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer Internal Number
10683407
Weight / LBS
0.26
Long Description
Modular Mat Top Belting; 1015; Solid Top; Modular Belting; 1" Pitch; 48" Modular Belting Width; Straight Running; Low Temperature; Polyester Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
48 Inch | 1219.2 Millimeter