Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP7705-32IN

HP7705-32IN

HP7705-32IN MATTOP CHAIN ; POR MTO

Modular Mat Top Belting; 7705; Solid Top; Modular Belting; 1" Pitch; 32" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height

Part #

HP7705-32IN

BDI #

24111189

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.334
UNSPSC
31151615
EAN
0793699439366
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer Internal Number
10028939
Weight / LBS
0.61
Long Description
Modular Mat Top Belting; 7705; Solid Top; Modular Belting; 1" Pitch; 32" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Modular Belting Width
32 Inch | 812.8 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1 Inch | 25.4 Millimeter