Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NGE2252FT-K4800

NGE2252FT-K4800

NGE2252FT-K4800 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 5FT

Modular Belting; 2252; Flat Top; 1" Pitch; 48" Modular Belting Width; Straight Running and Side Flexing; Low Friction; POM Pin Material

Part #

NGE2252FT-K4800

BDI #

24481718

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.266
UNSPSC
31151614
EAN
0726166517687
Modular Belting Size
2252
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
POM
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Noun
Belting
Keyword String
Modular Mat Top
Weight / LBS
7.2
Long Description
Modular Belting; 2252; Flat Top; 1" Pitch; 48" Modular Belting Width; Straight Running and Side Flexing; Low Friction; POM Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
48 Inch | 1219.2 Millimeter