Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP8505-24

WHT8505-24IN

WHT8505-24IN MATTOP CHAIN

Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height

Part #

WHT8505-24IN

BDI #

24110063

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.107
UNSPSC
31151615
EAN
0793699348538
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Noun
Belting
Keyword String
Modular Mat Top
Weight / LBS
0.153
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
24 Inch | 609.6 Millimeter