Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-P834F-10

VG-P834F-10

VG-P834F-10 EXTRUDED GUIDE COVER ; NON-RETURNABLE UHMW-PE FLAT 10FT/BOX

Side Guide / Wear Strip; 10 Feet Long; 2.13" Height; 1/4" Width; UHMW

Part #

VG-P834F-10

BDI #

338873

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
UNSPSC
24101700
EAN
0787405449985
Product Name
Side Guide / Wear Strip
Length - Feet
10
Material
UHMW
Other Features
Price is per Foot / Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Noun
Wear Strip
Keyword String
Side Guide
Manufacturer Item Number
VG-P834F-10
Manufacturer Internal Number
VG-P834F-10
Weight / LBS
0.175
Long Description
Side Guide / Wear Strip; 10 Feet Long; 2.13" Height; 1/4" Width; UHMW
Width
0.25 Inch | 6.35 Millimeter
Track Width
0 Inch | 0 Millimeter
Height
2.13 Inch | 54.102 Millimeter