![VG-682-SS-2-4](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDVGEASSYXX-CMBNR-RLR-682-515x515.jpg?context=bWFzdGVyfHJvb3R8NjY5MzN8aW1hZ2UvanBlZ3xhR0kzTDJneFl5ODRPVFl4TXpJeE9Ua3lNakl5TG1wd1p3fDlkZmIxYjU4YTQxNDdiMDZiNTI4MGFjNDdjMWVhNDNkOGJlNjZkMDE0MDhkNDkyODA0Mzk2M2IzM2RkYzI0ZTI)
VG-682-SS-2-4
VG-682-SS-2-4 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 2" X 4FT
Combiner; Roller; Bead; 1.85" Roller Width; 0.76" Roller Diameter; Acetal Material; Series 682; 4 Feet Long; 2.7" Height; 1-1/2" Width; Stainless Steel Guide Material
Part #
VG-682-SS-2-4
BDI #
338002
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: