Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-SSLD-20-10

VG-SSLD-20-10

VG-SSLD-20-10 CONVEYOR LANE DIVIDER ; LANE DIVIDER SS 2" 10FT/BOX

Lane Divider; Guide; Not Applicable; 0" Roller Width; 0" Roller Diameter; Not Applicable Material; Series LD; 10 Feet Long; 2-1/2" Height; 3/4" Width; UHMW Guide Material

Part #

VG-SSLD-20-10

BDI #

337572

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.463
UNSPSC
24101700
EAN
0787405473515
Product Name
Lane Divider
Product Type
Guide
Type of Roller
Not Applicable
Roller Material
Not Applicable
Series
LD
Length - Feet
10
Guide Material
UHMW
Other Features
14 Gauge Stainless Steel Sheath
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Noun
Lane Divider
Keyword String
Conveyor
Manufacturer Item Number
VG-SSLD-20-10
Manufacturer Internal Number
VG-SSLD-20
Weight / LBS
1
Long Description
Lane Divider; Guide; Not Applicable; 0" Roller Width; 0" Roller Diameter; Not Applicable Material; Series LD; 10 Feet Long; 2-1/2" Height; 3/4" Width; UHMW Guide Material
Roller Width
0 Inch | 0 Millimeter
Roller Diameter
0 Inch | 0 Millimeter
Height
2.5 Inch | 63.5 Millimeter
Width
0.75 Inch | 19.05 Millimeter