Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPB-220

SPB-220

SPB-220 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK

Bearing; Roller End; 7/16" Bore; 1.62" Outside Diameter; 1.24" Width; Ball Bearing; 1.9" Flange Outside Diameter; Polypropylene

Part #

SPB-220

BDI #

342416

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31171504
EAN
0787405467163
Product Name
Bearing
Product Type
Roller End
Rolling Element
Ball
Material
Polypropylene
Other Features
Hexagonal Bore | 420 Stainless Alloy Ball
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
SPB-220
Manufacturer Internal Number
SPB-220
Weight / LBS
0.1
Long Description
Bearing; Roller End; 7/16" Bore; 1.62" Outside Diameter; 1.24" Width; Ball Bearing; 1.9" Flange Outside Diameter; Polypropylene
Outside Diameter
1.62 Inch | 41.148 Millimeter
Width
1.24 Inch | 31.496 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Flange Outside Diameter
1.9 Inch | 48.26 Millimeter