Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-501-01-S34-L8

VG-501-01-S34-L8

VG-501-01-S34-L8 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 3/4-10 Thread Size; 5.81" Thread Length; 501 Series; 7.71" Overall Height; 0.9" Base Plate Height; 2.38" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-501-01-S34-L8

BDI #

342923

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
24101700
EAN
0787405238909
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
501
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-504
Other Features
Light Duty | Maximum Load 2000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Noun
Leveler
Keyword String
Conveyor
Manufacturer Item Number
VG-501-01-S34-L8
Weight / LBS
0.8
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 5.81" Thread Length; 501 Series; 7.71" Overall Height; 0.9" Base Plate Height; 2.38" Base Plate Diameter; Stainless Steel Stem Material
Base Plate Height
0.9 Inch | 22.86 Millimeter
Base Plate Diameter
2.38 Inch | 60.452 Millimeter
Thread Length
5.81 Inch | 147.574 Millimeter
Overall Height
7.71 Inch | 195.834 Millimeter