Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-513-01-S34-L5

VG-513-01-S34-L5

VG-513-01-S34-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 3/4-10 Thread Size; 4.63" Thread Length; 513 Series; 7.03" Overall Height; 1.77" Base Plate Height; 4.84" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-513-01-S34-L5

BDI #

343276

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
24101700
EAN
0787405247376
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
513
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-514 | VG-514N
Other Features
Heavy Duty | Socket Style | Maximum Load 4400 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Noun
Leveler
Keyword String
Conveyor
Manufacturer Item Number
VG-513-01-S34-L5
Weight / LBS
1.3
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 4.63" Thread Length; 513 Series; 7.03" Overall Height; 1.77" Base Plate Height; 4.84" Base Plate Diameter; Stainless Steel Stem Material
Base Plate Diameter
4.84 Inch | 122.936 Millimeter
Thread Length
4.63 Inch | 117.602 Millimeter
Overall Height
7.03 Inch | 178.562 Millimeter
Base Plate Height
1.77 Inch | 44.958 Millimeter