Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14CH216F6

14CH216F6

14CH216F6 CONV HANGER

Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 11" Mounting Flange to Center of Bearing; 216F Series; 609.6" Length; 9" Width; No Bearing Included; Use CHB216; 1/2 Inch Mounting Hole

Part #

14CH216F6

BDI #

22968728

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.75
UNSPSC
24101728
Product Name
Hanger
Product Type
Bracket
Series
216F
Bearing Included Yes/No
No
Bearing Number
CHB216
Mounting Slot-Size
1/2 Inch
Other Features
14 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Noun
Mount
Keyword String
Conveyor
Weight / LBS
34
Long Description
Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 11" Mounting Flange to Center of Bearing; 216F Series; 609.6" Length; 9" Width; No Bearing Included; Use CHB216; 1/2 Inch Mounting Hole
Shaft Diameter
3 Inch | 76.2 Millimeter
Mounting Flange to Center of Bearing
11 Inch | 279.4 Millimeter
Length
24 Inch | 609.6 Millimeter
Width
9 Inch | 228.6 Millimeter