Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X63 CR DR HE35 3/8 HBG LAG

12X18 CR DR HE30 LAGGED

12X18 CR DR HE30 DRUM PULLEY ; NON RETURNABLE

Pulley, Conveyor; Drum; Crowned Face; 18" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats

Part #

12X18 CR DR HE30 LAGGED

BDI #

21567374

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
84.822
UNSPSC
24101716
EAN
0782476328184
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | Lagged
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Long Description
Pulley, Conveyor; Drum; Crowned Face; 18" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Face Width
18 Inch | 457.2 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter