Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6X26 ST DR XT25 MDX CONVEYOR ; 293982

12X38 ST DR XT35 MDX

12X38 ST DR XT35 MDX DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 12" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats

Part #

12X38 ST DR XT35 MDX

BDI #

20504083

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
84.822
UNSPSC
24101700
EAN
0782476837341
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
233802
Long Description
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 12" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter