Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14X44 ST DR HE50 1/4 PLN SBR 60

14X44 ST DR HE50 1/4 PLN SBR 60

14X44 ST DR HE50 1/4 PLN SBR 60 ; DRUM PULLEY NON RETURNABLE

Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 14" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats

Part #

14X44 ST DR HE50 1/4 PLN SBR 60

BDI #

23775755

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
130.634
UNSPSC
24101716
EAN
0782477294617
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/4 Inch Plain SBR 60 Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
225783
Long Description
Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 14" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Face Width
44 Inch | 1117.6 Millimeter
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter