Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14X51 CR DR HE50 MDX

14X51 CR DR HE50 MDX

14X51 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Extra Class; 14" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats

Part #

14X51 CR DR HE50 MDX

BDI #

269094

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
200.442
UNSPSC
24101700
EAN
0782476330729
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Extra Class; 14" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Pulley Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Face Width
51 Inch | 1295.4 Millimeter