Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X51 CR DR XT40

16X15 CR DR XT40

16X15 CR DR XT40 DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 15" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats

Part #

16X15 CR DR XT40

BDI #

20499929

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
47.174
UNSPSC
24101700
EAN
0782476960964
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
229886
Long Description
Conveyor Pulley; Drum; Crowned Face; 15" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Face Width
15 Inch | 381 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter