Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14X32 CR DR HE35 MDX 1/2 HBG LAG

16X40 CR DR HE50 MDX 3/8 HBG LAG

16X40 CR DR HE50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats

Part #

16X40 CR DR HE50 MDX 3/8 HBG LAG

BDI #

267326

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
184.158
UNSPSC
24101700
EAN
0782475944002
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Long Description
Conveyor Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
40 Inch | 1016 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter