Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X20 CR DR XT25

18X20 CR DR XT25

18X20 CR DR XT25 DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats

Part #

18X20 CR DR XT25

BDI #

20500663

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
48.081
UNSPSC
24101700
EAN
0782476817565
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
231849
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Face Width
20 Inch | 508 Millimeter