Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18X34 CR WI XT30 W/ SHAFT ; PA04727-410

18X34 CR WI XT30 W/ SHAFT ; PA04727-410

18X34 CR WI XT30 W/ SHAFT ; PA04727-410

18X34 CR WI XT30 W/ SHAFT ; PA04727-410, WING PULLEY (SMARTCATALOG)

Conveyor Pulley; Wing; Crowned Face; 34" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats

Part #

PA04727-410

BDI #

27321078

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
443.0
EAN
782477788147
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
PA04727-410
Long Description
Conveyor Pulley; Wing; Crowned Face; 34" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
34 Inch | 863.6 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter