Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X26 CR DR HE45 MDX 1/2 HBG LAG

18X44 CR DR HE45 MDX 3/8 HBG D-LAG

18X44 CR DR HE45 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats

Part #

18X44 CR DR HE45 MDX 3/8 HBG D-LAG

BDI #

19378834

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
254.24
UNSPSC
24101700
EAN
0782476682682
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
222165
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter