Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X38 CR DR HE25 1/2 HBG LAG

20X38 CR DR HE25 1/2 HBG LAG

20X38 CR DR HE25 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats

Part #

20X38 CR DR HE25 1/2 HBG LAG

BDI #

19378285

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
122.126
UNSPSC
24101700
EAN
0782476662059
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
201855
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter