Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X40 CR DR XT35 MDX

24X36 CR DR XT80 MDX

24X36 CR DR XT80 MDX DRUM PULLEY ; POR NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT80 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats

Part #

24X36 CR DR XT80 MDX

BDI #

22274432

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
432.727
UNSPSC
24101700
EAN
0782476836122
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT80
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
233680
Long Description
Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT80 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
7-1/2 To 8 Inch | 190.5 To 203.2 Millimeter
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter