Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X44 CR WI HE50

24X44 CR WI HE50

24X44 CR WI HE50 WING PULLEY ; NON RETURNABLE

Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats

Part #

24X44 CR WI HE50

BDI #

268978

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
277.598
UNSPSC
24101700
EAN
0782476334727
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Long Description
Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter