![18X24 CR DR HE30 3/8 HBG D-LAG](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-515x515.jpg?context=bWFzdGVyfHJvb3R8NDYyODN8aW1hZ2UvanBlZ3xhR1k0TDJnNU5pOHhNRGN4TnpZMk9EUXdPVE0zTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTlRFMWVEVXhOUzVxY0djfGFkZDE4M2M3YjllYzRkNmQwNzE2ZjBjNDdkOTYwZDZkMjBjY2I4NzcxMGZlMDgzMWJlNjA3MTA0Zjg1ZTVmOGU)
24X51 CR DR HE40 3/8 HBG D-LAG
24X51 CRDR HE40 3/8 HBG DLAG ; POR MTO NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
24X51 CR DR HE40 3/8 HBG D-LAG
BDI #
19379540
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: