Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X54 CR DR XT60 1/2 HBG LAG

24X54 CR DR XT45 1/2 HBG LAG

24X54 CR DR XT45 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 24" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats

Part #

24X54 CR DR XT45 1/2 HBG LAG

BDI #

20499029

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
298.01
UNSPSC
24101700
EAN
0782476897314
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
229036
Long Description
Conveyor Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 24" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter