Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X54 CR DR XT60 MDX

24X54 CR DR XT60 MDX

24X54 CR DR XT60 MDX DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats

Part #

24X54 CR DR XT60 MDX

BDI #

20503957

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
319.782
UNSPSC
24101700
EAN
0782476836467
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
233714
Long Description
Conveyor Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
54 Inch | 1371.6 Millimeter