![30X32 CR DR HE40 MDX 1/2 HBG LAG](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-515x515.jpg?context=bWFzdGVyfHJvb3R8NDY5NzB8aW1hZ2UvanBlZ3xhRFUzTDJnNE9TOHhNRGN4TnpZMk9EZ3dNalU1TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpVeE5YZzFNVFV1YW5CbnxjOTMyNDZiYTA1ODk3YTAxMjQ0N2ZjMTQyNTMyNzU2YmQ5YTIwZGE3ZmIyZjAwZDFiNzAxODhmNzU1MDA3NWJm)
30X32 CR DR HE40 MDX 1/2 HBG LAG
30X32 CR DR HE40 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
30X32 CR DR HE40 MDX 1/2 HBG LAG
BDI #
19377911
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: