Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X26 CR WI XT40

30X51 CR WI XT25

30X51 CR WI XT25 WING PULLEY ; NON RETURNABLE

Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats

Part #

30X51 CR WI XT25

BDI #

20497465

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
464.932
UNSPSC
24101700
EAN
0782476930134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
219554
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Bore
0 Inch | 0 Millimeter