Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30X57 CR DR HE60

30X57 CR DR HE60

30X57 CR DR HE60 DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats

Part #

30X57 CR DR HE60

BDI #

264785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
338.38
UNSPSC
24101700
EAN
0782476329976
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Face Width
57 Inch | 1447.8 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter