Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X16 CR DR XT35 MDX 1/2 HBG LAG

36X16 CR DR XT35 MDX 1/2 HBG LAG

36X16 CR DR XT35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats

Part #

36X16 CR DR XT35 MDX 1/2 HBG LAG

BDI #

20505153

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
318.422
UNSPSC
24101700
EAN
0782476904982
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
234417
Long Description
Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
16 Inch | 406.4 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter