Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12X24 CR DR XT25 MDX 1/2 HBG LAG

36X46 CR XT80 MDX MTO

36X46 CR XT80 MDX MTO PULLEY ; CROWN DRUM EXTRA 0.5 HERRINGBONE SBR 60

Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; XT80 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats

Part #

36X46 CR XT80 MDX MTO

BDI #

24539030

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1094.4
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT80
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Long Description
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; XT80 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats
Face Width
46 Inch | 1168.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Bushing Bore Range
7-1/2 To 8 Inch | 190.5 To 203.2 Millimeter