Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X63 CR DR HE45 MDX 1/2 HBG LAG

36X63 CR DR HE45 MDX 1/2 HBG LAG

36X63 CR DR HE45 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats

Part #

36X63 CR DR HE45 MDX 1/2 HBG LAG

BDI #

19377880

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1145.896
UNSPSC
24101700
EAN
0782476660208
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
201668
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter