Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X46 ST DR XT60

48X54 ST DR XT35

48X54 ST DR XT35 DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Straight Face; 54" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 48" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats

Part #

48X54 ST DR XT35

BDI #

22273633

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
797.415
UNSPSC
24101700
EAN
0782476833800
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
233448
Long Description
Conveyor Pulley; Drum; Straight Face; 54" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 48" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Face Width
54 Inch | 1371.6 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter