Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMD20063H70

CMD30032H45

CMD30032H45 CONVEYOR PULLEY ; POR 30X32 MD DRUM H45 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; M-HE45 Bushing; Mine Duty; 30" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats

Part #

CMD30032H45

BDI #

17796090

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
430.392
UNSPSC
24101716
EAN
0697950597546
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE45
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
950
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; M-HE45 Bushing; Mine Duty; 30" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.225 To 114.3 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Face Width
32 Inch | 812.8 Millimeter